Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # WST200-20CN

  • Zoro # G613328390


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
2 in x 2 in
Hose Inside Dia.
2 in
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Fitting B Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST200-20CN
Zoro #
G613328390
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Hose Inside Dia.
2 in
Hose Length
20 ft
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in
Hose Outside Dia.
2 1/2 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Temp. Range
-13 Degrees to 140 Degrees F
Hose Fitting A Type
Cam & Groove C
Hose Fitting A Material
Aluminum
Max. Working Pressure @ 70 F
100 psi
Standards
No Standards Met
Fitting Material
Aluminum x Plated Steel
Hose Tube Material
PVC
Hose Reinforcement Material
Synthetic Fabric Braid; PVC Helix
Hose Fitting B Material
Plated Steel
Hose Color
Clear, Orange
Hose Cover Material
PVC
Hose Fitting B Type
MNPT

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.