Water Suction and Discharge Hose
Mfr # WST600-10CN
Zoro # G013328334
product price: $744.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fitting Size
6 in x 6 in
Vacuum Rating
29 in of Hg
Hose Inside Dia.
6 in
Hose Configuration
Coupled Assembly
Hose Color
Clear, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WST600-10CN
Zoro #
G013328334
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
6 in x 6 in
Hose Length
10 ft
Hose Inside Dia.
6 in
Hose Outside Dia.
7 3/16 in
Hose Fitting B Size
6 in
Hose Fitting A Size
6 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Color
Clear, Orange
Hose Fitting A Material
Aluminum
Hose Cover Material
PVC
Fitting Material
Aluminum x Plated Steel
Hose Reinforcement Material
Synthetic Fabric Braid; PVC Helix
Hose Tube Material
PVC
Hose Fitting A Type
Cam & Groove C
Temp. Range
-13 Degrees to 140 Degrees F
Hose Fitting B Material
Plated Steel
Standards
No Standards Met
Max. Working Pressure @ 70 F
70 psi
Hose Fitting B Type
MNPT
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.