Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # WST600-20MF

  • Zoro # G413328361


product price: $989.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fitting Size
6 in x 6 in
Vacuum Rating
29 in of Hg
Hose Inside Dia.
6 in
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST600-20MF
Zoro #
G413328361
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
6 in x 6 in
Hose Inside Dia.
6 in
Hose Length
20 ft
Hose Outside Dia.
7 3/16 in
Hose Fitting A Size
6 in
Hose Fitting B Size
6 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
70 psi
Hose Fitting B Type
FNPSM
Hose Cover Material
PVC
Fitting Material
Brass x Brass
Hose Fitting A Type
MNPSM
Hose Tube Material
PVC
Standards
No Standards Met
Hose Fitting A Material
Brass
Temp. Range
-13 Degrees to 140 Degrees F
Hose Color
Clear, Orange
Hose Reinforcement Material
Synthetic Fabric Braid; PVC Helix
Hose Fitting B Material
Brass

Description

Water Suction and Discharge Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.