Water Suction and Discharge Hose
Mfr # WST600-25MF
Zoro # G313328386
product price: $1,145.99
/eaKey Features
Fitting Size
6 in x 6 in
Hose Inside Dia.
6 in
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Color
Clear, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WST600-25MF
Zoro #
G313328386
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
6 in x 6 in
Hose Inside Dia.
6 in
Hose Length
25 ft
Hose Fitting A Size
6 in
Hose Outside Dia.
7 3/16 in
Hose Fitting B Size
6 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Color
Clear, Orange
Hose Cover Material
PVC
Fitting Material
Brass x Brass
Hose Fitting A Material
Brass
Hose Reinforcement Material
Synthetic Fabric Braid; PVC Helix
Hose Tube Material
PVC
Hose Fitting B Material
Brass
Temp. Range
-13 Degrees to 140 Degrees F
Hose Fitting A Type
MNPSM
Standards
No Standards Met
Hose Fitting B Type
FNPSM
Max. Working Pressure @ 70 F
70 psi
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.