Zoro Homepage

Water Suction Hose, 1-1/2" ID x 10 ft.

  • Mfr # SP150-10-G

  • Zoro # G6142785


product price: $29.79
/ea

Key Features

Bend Radius
5 in
Burst Pressure
267 psi
Hose Reinforcement Material
PVC
Hose Tube Material
PVC
Max. Working Pressure @ 70 F
89 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP150-10-G
Zoro #
G6142785
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
5 in
Hose Length
10 ft
Hose Outside Dia.
1 13/16 in
Hose Inside Dia.
1 1/2 in

Details

Item
Water Suction and Discharge Hose
Burst Pressure
267 psi
Hose Reinforcement Material
PVC
Hose Tube Material
PVC
Max. Working Pressure @ 70 F
89 psi
Vacuum Rating
29 in of Hg
Hose Configuration
Bulk Hose
Hose Cover Material
PVC
Temp. Range
0 Degrees to 158 Degrees F
Hose Color
Green
Standards
3-A, FDA, USDA
Safety Factor
3:1
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
158 Degrees F

Description

Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 267 psi, Max. Working Pressure @ 70 F 89 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 5 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.