Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction Hose, 2" ID x 25 ft.

  • Mfr # RSG200-25-G

  • Zoro # G6157582


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
7 in
Safety Factor
3:1
Vacuum Rating
29 in of Hg
Standards
3-A, FDA, USDA
Burst Pressure
450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG200-25-G
Zoro #
G6157582
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
7 in
Hose Inside Dia.
2 in
Hose Outside Dia.
2 3/8 in
Hose Length
25 ft

Details

Item
Water Suction and Discharge Hose
Safety Factor
3:1
Vacuum Rating
29 in of Hg
Standards
3-A, FDA, USDA
Burst Pressure
450 psi
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
150 psi
Hose Cover Material
EPDM
Hose Tube Material
EPDM
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric; Carbon Steel Wire Helix
Temp. Range
-25 Degrees to 200 Degrees F
Hose Color
Black
For Media Type
Water
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
200 Degrees F

Description

Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral; Helix, Hose Reinforcement Material Spiral-Plied Synthetic Fabric; Carbon Steel Wire Helix, Safety Factor 3:1, Bend Radius 7 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.