Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction Hose, 4" ID x 25 ft.

  • Mfr # SP400-25-G

  • Zoro # G6157853


product price: $282.07
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Bend Radius
15 in
Standards
3-A, FDA, USDA
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
55 psi
Safety Factor
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP400-25-G
Zoro #
G6157853
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
15 in
Hose Length
25 ft
Hose Inside Dia.
4 in
Hose Outside Dia.
4 7/16 in

Details

Item
Water Suction and Discharge Hose
Standards
3-A, FDA, USDA
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
55 psi
Safety Factor
3:1
Temp. Range
0 Degrees to 158 Degrees F
Vacuum Rating
29 in of Hg
Hose Cover Material
PVC
Hose Color
Green
Burst Pressure
165 psi
Hose Tube Material
PVC
Hose Reinforcement Material
PVC
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 7/16 in, Hose Length 25 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 165 psi, Max. Working Pressure @ 70 F 55 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 15 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.