Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction Hose, 4" ID x 50 ft.

  • Mfr # GH400-50-G

  • Zoro # G6139050


product price: $1,125.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Bend Radius
11 in
Hose Configuration
Bulk Hose
Hose Inside Dia.
4 in
Vacuum Rating
29 in of Hg
Hose Color
Black, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH400-50-G
Zoro #
G6139050
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
11 in
Hose Inside Dia.
4 in
Hose Outside Dia.
4 11/16 in
Hose Length
50 ft

Details

Item
Water Suction and Discharge Hose
Hose Configuration
Bulk Hose
Vacuum Rating
29 in of Hg
Hose Color
Black, Green
Burst Pressure
120 psi
Max. Working Pressure @ 70 F
38 psi
Temp. Range
-40 Degrees to 180 Degrees F
Hose Reinforcement Material
Polyethylene
Hose Tube Material
TPE
Hose Cover Material
Polyethylene
Safety Factor
3:1
Standards
3-A, FDA, USDA
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 50 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 38 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 11 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.