Water transfer hose
Mfr # 20016819
Zoro # G712530311
product price: $713.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
3 in
Hose Length
100 ft
Vacuum Rating
29 in of Hg
Hose Inside Dia.
1 in
Hose Tube Material
EPDM Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20016819
Zoro #
G712530311
UPC #
037256093715
Country of Origin
Canada
Dimensions
Bend Radius
3 in
Hose Length
100 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1 3/8 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Tube Material
EPDM Synthetic Rubber
For Media Type
Water
Hose Reinforcement Material
Synthetic Fabric
Temp. Range
-25 Degrees to 200 Degrees F
Hose Configuration
Bulk Hose
Safety Factor
3:1
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
150 psi
Hose Color
Black
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
200 Degrees F
Description
Suction and Discharge Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards Not Applicable, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Safety Factor 3:1, Bend Radius 3 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.