Zoro Homepage

Water transfer hose

  • Mfr # 20016820

  • Zoro # G112530461


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
4 in
Hose Inside Dia.
1 1/4 in
Vacuum Rating
29 in of Hg
Hose Length
100 ft
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016820
Zoro #
G112530461
UPC #
037256093722
Country of Origin
Canada

Dimensions

Bend Radius
4 in
Hose Inside Dia.
1 1/4 in
Hose Length
100 ft
Hose Outside Dia.
1 5/8 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Bulk Hose
Hose Tube Material
EPDM Synthetic Rubber
Hose Color
Black
Hose Cover Material
EPDM
For Media Type
Water
Safety Factor
3:1
Hose Reinforcement Material
Synthetic Fabric
Max. Working Pressure @ 70 F
150 psi
Temp. Range
-25 Degrees to 200 Degrees F
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
200 Degrees F

Description

Suction and Discharge Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 5/8 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards Not Applicable, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Safety Factor 3:1, Bend Radius 4 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.