Zoro Homepage

Water transfer hose

  • Mfr # 20016822

  • Zoro # G012530202


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
4 in
Vacuum Rating
29 in of Hg
Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Safety Factor
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016822
Zoro #
G012530202
UPC #
037256127663
Country of Origin
Canada

Dimensions

Bend Radius
4 in
Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Hose Outside Dia.
1 7/8 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Safety Factor
3:1
Hose Configuration
Bulk Hose
Hose Color
Black
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
150 psi
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Water
Hose Tube Material
EPDM Synthetic Rubber
Temp. Range
-25 Degrees to 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-25 Degrees F

Description

Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards Not Applicable, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Safety Factor 3:1, Bend Radius 4 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.