Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water transfer hose

  • Mfr # 20016838

  • Zoro # G512530177


product price: $1,389.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Bend Radius
18 in
Hose Length
100 ft
Vacuum Rating
29 in of Hg
Hose Inside Dia.
4 in
Safety Factor
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016838
Zoro #
G512530177
UPC #
037256215285
Country of Origin
Canada

Dimensions

Bend Radius
18 in
Hose Length
100 ft
Hose Inside Dia.
4 in
Hose Outside Dia.
4 7/16 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Safety Factor
3:1
Hose Cover Material
EPDM
Hose Configuration
Bulk Hose
For Media Type
Water
Hose Tube Material
EPDM Synthetic Rubber
Temp. Range
-25 Degrees to 200 Degrees F
Hose Reinforcement Material
Synthetic Fabric
Max. Working Pressure @ 70 F
150 psi
Hose Color
Black
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
200 Degrees F

Description

Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 7/16 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards Not Applicable, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Safety Factor 3:1, Bend Radius 18 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.