Zoro Homepage

Water transfer hose

  • Mfr # 20630166

  • Zoro # G112530324


product price: $2,459.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Bend Radius
10 in
Hose Length
100 ft
Vacuum Rating
29 in of Hg
Hose Inside Dia.
6 in
Hose Tube Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20630166
Zoro #
G112530324
UPC #
037256518034
Country of Origin
United States

Dimensions

Bend Radius
10 in
Hose Length
100 ft
Hose Inside Dia.
6 in
Hose Outside Dia.
7 1/8 in

Details

Item
Suction Hose
Vacuum Rating
29 in of Hg
Hose Tube Material
PVC
For Media Type
Water
Hose Cover Material
PVC
Hose Reinforcement Material
Synthetic
Hose Color
Clear
Temp. Range
-13 Degrees to 140 Degrees F
Safety Factor
3:1
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
70 psi
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Suction Hose, Hose Inside Dia. 6 in, Hose Outside Dia. 7 1/8 in, Hose Length 100 ft, Hose Color Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 70 psi, Temp. Range -13 Degrees to 140 Degrees F, Standards Not Applicable, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic, Safety Factor 3:1, Bend Radius 10 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.