Zoro Homepage

Water transfer hose

  • Mfr # 20635651

  • Zoro # G312530315


product price: $1,100.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Bend Radius
7 in
Vacuum Rating
29 in of Hg
Hose Inside Dia.
4 in
Hose Length
100 ft
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20635651
Zoro #
G312530315
UPC #
037256518089
Country of Origin
United States

Dimensions

Bend Radius
7 in
Hose Inside Dia.
4 in
Hose Length
100 ft
Hose Outside Dia.
4 3/4 in

Details

Item
Suction Hose
Vacuum Rating
29 in of Hg
Hose Cover Material
PVC
Hose Reinforcement Material
Synthetic
Hose Color
Clear
Hose Tube Material
PVC
Safety Factor
3:1
For Media Type
Water
Temp. Range
-13 Degrees to 140 Degrees F
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
75 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F

Description

Suction Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/4 in, Hose Length 100 ft, Hose Color Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 75 psi, Temp. Range -13 Degrees to 140 Degrees F, Standards Not Applicable, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic, Safety Factor 3:1, Bend Radius 7 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.