Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Hose, 3/16" ID x 12 ft. 6

  • Mfr # 21003706

  • Zoro # G8809891


product price: $49.19
/ea

Key Features

Hose Inside Dia.
3/16 in
Hose Length
12 1/2 ft
Max. Working Pressure @ 70 F
200 psi
Fitting Size
3/16 in x 3/16 in
Fitting Type
F Crimp x F Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21003706
Zoro #
G8809891
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/16 in
Hose Length
12 1/2 ft
Fitting Size
3/16 in x 3/16 in
Bend Radius
1 7/8 in
Hose Outside Dia.
7/16 in
Hose Fitting A Size
3/16 in
Hose Fitting B Size
3/16 in

Details

Max. Working Pressure @ 70 F
200 psi
Fitting Type
F Crimp x F Crimp
Fitting Material
Brass x Brass
Hose Color
Green, Red
Temp. Range
-40 Degrees to 120 Degrees F
Standards
CGA
Burst Pressure
800 psi
Hose Fitting A Material
Brass
Hose Tube Material
SBR
Hose Cover Material
Nitrile
Item
Twin Line Welding Hose
Safety Factor
4:1
For Media Type
Acetylene, Hydrogen, Inert Gas, LP Gas, Methylacetylene Propadiene, Natural Gas, Oxygen, Propane, Propylene
Compatible Chemicals
Acetylene, Hydrogen, Inert Gas, LP Gas, Methylacetylene Propadiene, Natural Gas, Oxygen, Propane, Propylene
Hose Fitting A Type
F Crimp
Hose Grade
T
Hose Configuration
Coupled Assembly
Hose Fitting B Type
F Crimp
Hose Fittings
Brass 3/16 in F Crimp x Brass 3/16 in F Crimp
Hose Fitting B Material
Brass
Hose Reinforcement Material
Fiber

Description

Twin Line Welding Hose, Hose Inside Dia. 3/16 in, Hose Outside Dia. 7/16 in, Hose Length 12 1/2 ft, Hose Color Green, Red, Hose Tube Material SBR, Hose Cover Material Nitrile, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards CGA, Safety Factor 4:1, Bend Radius 1 7/8 in, Hose Configuration Coupled Assembly, Hose Grade T, Hose Fitting A Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.