0.75 in. x 100 ft. 11.5 GHT Fittings Garden Hose
- Mfr # CO3952034
- Zoro # G212127981
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO3952034
- Zoro #
- G212127981
- UPC #
- 756381930664
- Country of Origin
- China
- Hose Fitting A Type
- GHT
- Item
- Garden Hose
- Hose Configuration
- Coupled Assembly
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 3/4 in
- Hose Fitting A Size
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.