Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVD Player, 1-3/4" Depth, 6-9/64" H

  • Mfr # CA-200DVD

  • Zoro # G9870257


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
6 9/64 in
Width
7 3/4 in
Depth
1 3/4 in
Batteries Included
No
Power Rating
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA-200DVD
Zoro #
G9870257
UPC #
-
Country of Origin
China

Dimensions

Height
6 9/64 in
Width
7 3/4 in
Depth
1 3/4 in
Manufacturers Warranty Length
1 yr
Overall Height
1 3/4 in
Overall Width
6 1/8 in
Overall Depth
7 3/4 in

Details

Item
DVD Player
Batteries Included
No
Power Rating
9W
Includes
AC/DC Adapter, Audio Connection Cable, Remote Control, RS232 Connection Cable, YUV Connection Cable
Number of Batteries
0
Includes DVD Batteries
No
Includes Remote Control
Yes
Includes Remote Control Batteries
No
Power Source
Cable
Input Type
RCA
Disk Formats
DVD

Description

DVD Player, Overall Depth 7 3/4 in, Overall Height 1 3/4 in, Overall Width 6 1/8 in, Disk Formats DVD, Includes AC/DC Adapter, Audio Connection Cable, Remote Control, RS232 Connection Cable, YUV Connection Cable, Includes DVD Batteries No, Includes Remote Control Yes, Includes Remote Control Batteries No, Input Type RCA, Manufacturers Warranty Length 1 yr, Power Rating 9W, Power Source Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.