Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVD Side Mount, Black, 8" Overall H

  • Mfr # CAM-200S

  • Zoro # G9870239


product price: $38.39
/ea

Key Features

Tilting Angle (Deg.)
0
Overall Width (In.)
16 in
Overall Depth (In.)
1/2 in
Load Capacity (Lb.)
8 lb
Pitch (Deg.)
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-200S
Zoro #
G9870239
UPC #
-
Country of Origin
China

Dimensions

Overall Width (In.)
16 in
Overall Depth (In.)
1/2 in
Overall Height (In.)
8 in
Overall Height
8 in
Overall Depth
1/2 in
Overall Width
16 in

Details

Item
DVD Side Mount
Tilting Angle (Deg.)
0
Load Capacity (Lb.)
8 lb
Pitch (Deg.)
0 Degrees
Swivel Angle (Deg.)
0 Degrees
Finish
Powder Coated
Mounting
Stand
Includes
Hardware
Type
Adjustable
Color
Black
Construction
Steel
For Use With
Mfr. No. CA-200DVD
VESA Pattern
200x100
Max. Extension
0 in
Material
Steel
Includes Mounting Hardware
Yes
Overall Load Capacity
8 lb
Compatible with Manufacturer Model Number
CA-200DVD
Compatible Manufacturer Part Number
CA-200DVD
Compatible Manufacturer Model Number
CA-200DVD
For Use With Mfr. Model Number
CA-200DVD
Compatible with Manufacturer Model No.
CA-200DVD
Compatible with Mfr. Model No.
CA-200DVD
For Use with Mfr Model Number
CA-200DVD
Compatible Pump Manufacturer Part Number
CA-200DVD
Compatible Mfr. Model Number
CA-200DVD

Description

DVD Side Mount, Color Black, Finish Powder Coated, Overall Load Capacity 8 lb, Material Steel, Overall Width 16 in, Mounting Location Behind TV, Overall Height 8 in, Overall Depth 1/2 in, Includes Mounting Hardware Yes, VESA Pattern 200x100, Compatible Grainger Part Number 402F39, Compatible Manufacturer Model Number CA-200DVD, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.