Cogged V-Belt, Conti VX, AX38, AX, Polybutadiene Rubber, 40 in, 1/2 in Top Width
- Mfr # AX38
- Zoro # G5274862
product price:Â
$
13.85
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX38
- Zoro #
- G5274862
- UPC #
- 037256047350
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 40 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX38
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Here is the revised description:
The CONTINENTAL - AX38 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this potentially durable and flexible V-belt has properties that may resist heat and oil, making it suitable for various industrial applications. The raw edge, cogged construction is intended to enhance grip and power transmission efficiency.
Key Features of the CONTINENTAL - AX38 V-Belt:
- Belt Material: It is made from Polybutadiene, a material known for its properties of potential durability, flexibility and resistance to certain environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged design improves grip and power transmission efficiency.
- Temperature Range: Is rated for operation within a temperature range of -40 Degrees to 230 Degrees F. Functionality or integrity may vary based on conditions.
- Number of Ribs: Contains one longitudinal reinforcement rib that is designed with the intention of potentially enhancing grip and distributing load more evenly.
- Outside Length: Measures 40 inches along its outer perimeter which may fit into various machinery drive systems depending on their specifications.
- V-Belt Section: Classified under the 'AX' section indicating its dimensions and compatibility with certain machinery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.