Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX72, BX, Polybutadiene Rubber, 75 in, 21/32 in Top Width
- Mfr # BX72
- Zoro # G5265668
product price:Â
$
29.15
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX72
- Zoro #
- G5265668
- UPC #
- 037256058813
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX72
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Polybutadiene
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX72, Number of Bands 1, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.