Zoro Homepage

Adjustable Fleece Headband Headphones, Owl

  • Mfr # H1-Owl

  • Zoro # G211968967


product price: $19.59
/ea

Key Features

Material
Fleece, Electronics
Includes
Headband Headphone
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1-Owl
Zoro #
G211968967
UPC #
850001962063
Country of Origin
China

Details

Color
Pink, Purple
Material
Fleece, Electronics
Includes
Headband Headphone
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Designed with kids in mind, our Contixo H1 soft fleece kids headphones are fun for kids of all ages note - headphones fit up to 19 inches head circumference. The kids earphones are suitable for cold, Fall & Winter weather and months, chilly mornings and nights, and also can double as a sleeping, sleep mask for kids, boys, and girls. The soft fleece material head band comes with an adjustable hook & loop strap to accommodate the different head sizes of kids. However, please keep in mind that the headphones are designed and measures up and are suitable for kids with head circumference up to 19 inches only. Hook & loop strap makes it easy and simple to keep the soft fleece headphones in place and also easy to remove as needed. It is also very comfortable to wear. Our Contixo H1 kids soft fleece headphones, earbuds, earphones are child and kid friendly. They are childsafe and kidsafe with the 85dB volume limit control. However, please do consider that prolonged hearing with any type of headphones, earphones, or earbuds is strongly not recommended for kids, infants, or toddlers. Please allow kids to use at your own discretion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.