Zoro Homepage

KB2 Premium Kids Headphones, Blue

  • Mfr # KB2 Blue

  • Zoro # G611799840


product price: $19.29
/ea

Key Features

Color
Blue
Material
PVC
Includes
Headphones
Recommended Age
3+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2 Blue
Zoro #
G611799840
UPC #
850001962995
Country of Origin
China

Details

Color
Blue
Material
PVC
Includes
Headphones
Recommended Age
3+ years
Recommended Grade
Grade K+

Description

Volume limits over 85 dB are known to cause hearing loss over time. Our unique headphones protect your kid's ears, yet deliver studio grade sound. Crafted with 40 mm custom dynamic drivers, we recreate the best sound you have ever heard into a headphone experience. The aluminum used in the ear cups and headband insure that the KB2 headphones will last far longer than competing products made from cheap plastic. It also makes them lighter and gives them a higher quality look and feel. Our soft and supple ear cushion design provides amazing comfort while also attenuating 92% of sound at 1 kHz. There is no need to turn them up to a dangerous level even when in a noisy environment like an airplane. We've wrapped our ear pads and headphones in a specially designed soft-touch material, providing unparalleled comfort for your child. Every detail is made with kids in mind, from the cozy ear pads to the snug fit. Prepare for smiles, because your child's comfort is our top priority.Features:Driver: 40mmImpedance: 32 OhmsFrequency: 20-20,000HzCable Length: 4ftMicrophone Sensitivity: 92dB+/-3dB3.5mm Stereo JackAdjustable/Foldable DesignCushion Ear Pads/Headband


  • •Healthy Ears Hearing Protection: Volume Limiting Ear Protection (85 dB). Volume limits over 85 dB are known to cause hearing loss over time. Our unique headphones protect your kid's ears, yet deliver studio grade sound.
  • •Contixo Balanced Response studio grade audio: Crafted with 40 mm custom dynamic drivers, we recreate the best sound you have ever heard into a headphone experience.
  • •Durable Lightweight Aluminum Construction: The aluminum used in the ear cups and headband insure that the KB2 headphones will last far longer than competing products made from cheap plastic. It also makes them lighter and gives them a higher quality look and feel.
  • •Ultimate Comfort: We've wrapped our ear pads and headphones in a specially designed soft-touch material, providing unparalleled comfort for your child. Every detail is made with kids in mind, from the cozy ear pads to the snug fit. Prepare for smiles, because your child's comfort is our top priority.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.