Zoro Homepage

KB5 Kids Wireless Bluetooth Headphones, Blue

  • Mfr # KB5 Blue

  • Zoro # G711799948


product price: $35.99
/ea

Key Features

Material
Plastic
Includes
1 Headphone
Recommended Age
3+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5 Blue
Zoro #
G711799948
UPC #
731642717918
Country of Origin
China

Details

Color
Blue
Material
Plastic
Includes
1 Headphone
Recommended Age
3+ years
Recommended Grade
Grade K+

Description

Let your little ones immerse themselves in music and entertainment while we ensure their safety. With a smart volume limit of 85 decibels, our headphones provide a worry-free listening experience. For optimal care, we recommend a maximum usage of two hours a day. Unleash the power of music and imagination with our multi-functional Bluetooth wonder. It's not just a headphone; it's a music player, audio hub, and communication lifeline. It effortlessly syncs with a wide range of Bluetooth devices, making every moment a playdate for the ears. Join us on the journey of comfort and style! Crafted with an adjustable headband and plush, cushioned ear-pads, these headphones grow with your kids. Designed for ultimate comfort and long-lasting wear, they're the perfect travel companion for every exploration. Plus, their foldable design makes packing a breeze.Elevate the listening experience with premium sound quality. These wireless headphones are feather-light yet pack a powerful audio punch. Compatible with any device featuring a 3.5mm stereo jack, they transform ordinary moments into extraordinary memories through rich, immersive sound. We've wrapped our ear pads and headphones in a specially designed soft-touch material, providing unparalleled comfort for your child. Every detail is made with kids in mind, from the cozy ear pads to the snug fit. Prepare for smiles, because your child's comfort is our top priority. We're not just headphones; we're a sensory experience. You'll be enchanted by the vibrant look, mesmerized by the immersive sound, and captivated by the luxurious feel. With Contixo KB5, your child's happiness is not only audible but palpable.


  • •Sound Safeguard: Let your little ones immerse themselves in music and entertainment while we ensure their safety. With a smart volume limit of 85 decibels, our headphones provide a worry-free listening experience. For optimal care, we recommend a maximum usage of two hours a day.
  • •Endless Adventures: Unleash the power of music and imagination with our multi-functional Bluetooth wonder. It's not just a headphone; it's a music player, audio hub, and communication lifeline. It effortlessly syncs with a wide range of Bluetooth devices, making every moment a playdate for the ears.
  • •Adventure Awaits: Join us on the journey of comfort and style! Crafted with an adjustable headband and plush, cushioned ear-pads, these headphones grow with your kids. Designed for ultimate comfort and long-lasting wear, they're the perfect travel companion for every exploration. Plus, their foldable design makes packing a breeze.
  • •Sound Signature: Elevate the listening experience with premium sound quality. These wireless headphones are feather-light yet pack a powerful audio punch. Compatible with any device featuring a 3.5mm stereo jack, they transform ordinary moments into extraordinary memories through rich, immersive sound.
  • •Ultimate Comfort: We've wrapped our ear pads and headphones in a specially designed soft-touch material, providing unparalleled comfort for your child. Every detail is made with kids in mind, from the cozy ear pads to the snug fit. Prepare for smiles, because your child's comfort is our top priority.
  • •Look, Sound, Feel - Perfection: We're not just headphones; we're a sensory experience. You'll be enchanted by the vibrant look, mesmerized by the immersive sound, and captivated by the luxurious feel. With Contixo KB5, your child's happiness is not only audible but palpable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.