
Premium Kids Headphones, Pink, 2PK
Mfr # KB2 Pink
Zoro # G811969043
product price: $37.39
/pk 2, $18.70/eaKey Features
Material
Plastic
Includes
2 Headphones
Recommended Grade
Grade PK+
Recommended Age
3+ years
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB2 Pink
Zoro #
G811969043
UPC #
194629141425
Country of Origin
China
Details
Color
Pink
Material
Plastic
Includes
2 Headphones
Recommended Grade
Grade PK+
Recommended Age
3+ years
Description
Volume limits over 85 dB are known to cause hearing loss over time. Our unique headphones protect your kid's ears, yet deliver studio grade sound. Crafted with 40 mm custom dynamic drivers, we recreate the best sound you have ever heard into a headphone experience. The aluminum used in the ear cups and headband insure that the KB2 headphones will last far longer than competing products made from cheap plastic. It also makes them lighter and gives them a higher quality look and feel. Our soft and supple ear cushion design provides amazing comfort while also attenuating 92% of sound at 1 kHz. There is no need to turn them up to a dangerous level even when in a noisy environment like an airplane. We've wrapped our ear pads and headphones in a specially designed soft-touch material, providing unparalleled comfort for your child. Every detail is made with kids in mind, from the cozy ear pads to the snug fit. Prepare for smiles, because your child's comfort is our top priority. Sold as a pack of 2 headphones.Features:Driver: 40mmImpedance: 32 OhmsFrequency: 20-20,000HzCable Length: 4ftMicrophone Sensitivity: 92dB+/-3dB3.5mm Stereo JackAdjustable/Foldable DesignCushion Ear Pads/Headband
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.