Zoro Homepage

TB02 Protective Carrying Bag Sleeve Case for 10in. Tablets, Green

  • Mfr # TB02-GRN

  • Zoro # G812028916


product price: $15.85
/ea

Key Features

Material
Soft Neoprene with Inner Polyester Lining
Color
Green
Recommended Grade
Grade PK+
Recommended Age
3+ yrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB02-GRN
Zoro #
G812028916
UPC #
731642717697
Country of Origin
China

Details

Material
Soft Neoprene with Inner Polyester Lining
Color
Green
Recommended Grade
Grade PK+
Recommended Age
3+ yrs

Description

Splash into a world of protection with our Contixo sleeve in lively Purple, pink, green, and blue hues. Shield your tablet with a burst of color that brings fun to functionality. Say goodbye to device distress! Crafted with care, this shock-proof and splash-proof sleeve stands guard, ensuring your tablet emerges unscathed from life's little adventures. Embrace the perfect balance of style and safety. The premium polyester exterior puts up a stalwart defense against dust, debris, and scratches, letting your tablet shine like new. Double the pockets, double the delight! The ingenious dual-pocket design cradles your tablet in the main pocket while the secondary pocket hosts a parade of peripherals - headphones, USB cables, pens, and even your trusty mobile phone. Seal the deal with confidence. The hook & loop and double zipper closures unite to create an impenetrable fortress around your tablet. No more worrying about your device's safety on the go! Light as a feather, sturdy as a rock. This sleeve gracefully dances through your daily routine, proving that dependable protection doesn't need to weigh you down. Slide your tablet into a world of precise fit. With internal dimensions of 295x195mm 11.6'' x 7.7'', make sure your tablet's home is measured before the magic happens.Compatibility: Contixo K101/K102, Fire HD 10 kids Edition 2017, Fire HD 10. 1 inch tablet 2019/2017/2015, Fire HD 8 Kids Edition, iPad Pro 11'' 2018, iPad 10.2 2019, iPad Air 10.5, Galaxy Tab S4 10. 5'', Surface Go and other 10 inch laptops/ tablets. NOTE: Fire HD 10 kids Edition 2019 Tablet can only be put into the sleeve without kid-proof case!Specs: Interior Dimensions: 295 x 195mm 11.6'' x 7.7''Material: Soft Neoprene with Inner Polyester Lining


  • •Ready for Adventure: Lightweight and unyieldingly tough, this case is your trusty companion on every escapade. Its feather-light design ensures you can carry your tablet with ease, wherever your imagination takes you.
  • •Zip It Up, Go Secure: Embrace the peace of mind that comes with our secure zipper closure. Feel the reassuring click as your tablet finds its sanctuary within. Plus, the integrated impact foam padding provides an extra layer of defense.
  • •More than a Case: It's a Lifestyle: Unleash your individuality with a burst of colors and style. The vibrant case is more than just a protector; it's an extension of your unique personality.
  • •Carry Convenience: Designed with your on-the-go lifestyle in mind, this case features ergonomic handles for effortless transport. Keep your world in your hands, quite literally.
  • •Pocket Full of Possibilities: Never be caught unprepared. The front pocket ensures your tablet accessories are always within reach. From chargers to headphones, conquer the day with ease.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.