This item is Discontinued.

Contour Contour 430-14771 1 Contour Marker Standa3001874 430-14771

Contour 430-14771 1 Contour Marker Standa3001874 (Discontinued)

  • Mfr # 430-14771
  • Zoro # G404022834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-14771
Zoro #
G404022834
UPC #
024886073798
Country of Origin
China

Description

Standard Contour Marker:
  • X-shape frame, calibrated protractor, and a triple joint marking arm and holder.
  • Laterals at any angle, tees, wyes, crosses elbows.
  • Frame easily folds to fit" pocket.
  • Compact.
  • Pipe Capusle: 1 1/2" (Min), 18" (Max).
  • Material: Aluminum.
  • Includes: Soapstone Crayon.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.