Contour 430-14777 8Pro-Mag Level 3001881

  • Mfr # 430-14777

  • Zoro # G604172759


product price:  $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-14777
Zoro #
G604172759
UPC #
024886073866
Country of Origin
China

Description

8" Pro Mag Level:
  • 360-degree adjustable DSL with two 90-degree quadrants graduated" 2-1/2-degree"crements.
  • 2 cast-in 25-pound pull magnets.
  • Groove on bottom Permits use on small pipe.
  • Lightweight.
  • Length: 9".
  • Height: 2".
  • Thickness: 3/4".
  • Material: Aluminum.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.