
19IN X 3.5IN 10 CURSOR SPEEDS
Mfr # RM-PRO3
Zoro # G116023129
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Number of Programmable Buttons
6
Power Source
Cable
Interfaces
USB
Height
1.1 in
Compatible Devices
Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-PRO3
Zoro #
G116023129
UPC #
743870004142
Country of Origin
China
Dimensions
Height
1.1 in
Depth
3.9 in
Width
4 in
Length
19.2 in
Details
Number of Programmable Buttons
6
Item
Roll Bar Mouse
Power Source
Cable
Interfaces
USB
Compatible Devices
Computer
Operating System Compatibility
Mac OS X, Windows
Pointing Device Connectivity Technology
Cable
Number of Buttons
7
Ergonomic Fit
Symmetrical
Movement Resolution (dpi)
2400
Pointing Device Features
Plug & Play
Movement Detection
Optical
Scroller Type
Scroll Wheel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.