Zoro Homepage
This item is Discontinued.
Contour Design Contour Design RM-FREE3-WL Roller Mouse Free 3 RM-FREE3-WL

Contour Design RM-FREE3-WL Roller Mouse Free 3 (Discontinued)

  • Mfr # RM-FREE3-WL
  • Zoro # G304146494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-FREE3-WL
Zoro #
G304146494
UPC #
743870004111
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Ergonomic mouse that sits in front of your keyboard, eliminating unnecessary strain
  • Ultra-low ergonomic height, allowing your hands and arms to lay flat in a more relaxed position
  • Fits all keyboard heights, allowing you to achieve optimal working comfort
  • Includes a dongle for wireless connectivity and a micro USB cable for data processing and charging capability
Specifications
  • Battery type: 1 Lithium ion battery
  • Dimension: 19.3" x 4.5" x 0.9"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.