Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTOUR WIRELESS KEYBOARD

  • Mfr # BALANCE-US

  • Zoro # G816011549


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Keyboard/Keypad Width
15.40 in
Keyboard/Keypad Connectivity Technology
Wireless
Height
0.90 in
Platform Supported
Mac, PC, Windows
Keyboard/Keypad Depth
4.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALANCE-US
Zoro #
G816011549
UPC #
743870006788
Country of Origin
United States

Dimensions

Keyboard/Keypad Width
15.40 in
Height
0.90 in
Keyboard/Keypad Depth
4.70 in

Details

Keyboard/Keypad Connectivity Technology
Wireless
Item
Keyboard
Platform Supported
Mac, PC, Windows
Interface
USB
Includes
Balance Keyboard USB Wireless Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.