Zoro Homepage

8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F

  • Mfr # 4052

  • Zoro # G3291550


product price: $55.19
/ea

Key Features

Temp. Range (F)
-58 Degrees to 302 Degrees
Temp. Range (C)
-50 Degrees to 150 Degrees
Stem Length
8 in
Display
LCD
Battery Type
LR44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4052
Zoro #
G3291550
UPC #
-
Country of Origin
China

Dimensions

Stem Length
8 in
Stem Dia.
8 in

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
-58 Degrees to 302 Degrees
Temp. Range (C)
-50 Degrees to 150 Degrees
Display
LCD
Battery Type
LR44
Features
Long Stem Allows for Taking Readings While Stirring, Simple (2) Button Operation and Degrees F/ Degrees C Switchable Range
Calibration Certificate
NIST, FDA
Standards
ISO 17025 A2LA Accredited Calibration Laboratory
Resolution
0.1 Degrees
Digital Display
LCD Display
Display Type
LCD

Description

Digital Thermometer, Stem Length 8 in, Not Applicable, Includes NIST-Traceable Certificate Yes, LCD Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.