AC Adaptor, 9 ft. Wire
Mfr # 4236
Zoro # G2602918
product price: $45.39
/eaKey Features
Wire Length
9 ft
For Use With
Mfr. No. 4000, 6412, 6414
Includes
(4) Plugs
Compatible Manufacturer Model Number
4000, 6412, 6414
Compatible Brand and Series
Traceable(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4236
Zoro #
G2602918
UPC #
-
Country of Origin
China
Dimensions
Wire Length
9 ft
Details
Item
AC Adaptor
For Use With
Mfr. No. 4000, 6412, 6414
Includes
(4) Plugs
Compatible Manufacturer Model Number
4000, 6412, 6414
Compatible Brand and Series
Traceable(R)
Product Type
AC Adapter
Compatible Product Type
Meter
Description
AC Adaptor, AC Adapter, Compatible Product Type Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.