Zoro Homepage

Anti Static Brush, Soft, 6 in L Handle, 3 in L Brush, 9 in L Overall

  • Mfr # 3323

  • Zoro # G3939817


product price: $33.19
/ea

Key Features

Bristle Firmness
Soft
Brush Length
3 in
Handle Length
6 in
Bristle Material
Natural Hair and Synthetic Conductive Fiber
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3323
Zoro #
G3939817
UPC #
-
Country of Origin
China

Dimensions

Brush Length
3 in
Handle Length
6 in
Overall Length
9 in
Overall Length - Imperial
9 in
Handle Length - Imperial
6 in
Bristle Length - Imperial
3 in
Brush Head Length - Imperial
3 in

Details

Bristle Firmness
Soft
Bristle Material
Natural Hair and Synthetic Conductive Fiber
Item
Anti Static Brush
Features
Anti-Static Brush
Product Type
Antistatic Brush
Non-Sparking
Yes

Description

Antistatic Brush, Product Type Antistatic Brush, Overall Length - Imperial 9 in, Bristle Material Natural Hair, Synthetic Conductive Fibers, Non-Sparking Yes, Brush Head Length - Imperial 3 in, Bristle Length - Imperial 3 in, Handle Length - Imperial 6 in, Bristle Firmness Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.