Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.05 to 1.00, LCD
Mfr # 4481
Zoro # G3291447
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Focus Spot Size and Distance - Infrared
1 in @ 6 in
Temp. Range (F) - Infrared
-67 Degrees to 482 Degrees
Emissivity
Adjustable 0.05 to 1.00
Laser Sighting
Single Dot
Calibration Certificate Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4481
Zoro #
G3291447
UPC #
-
Country of Origin
China
Dimensions
Focus Spot Size and Distance - Infrared
1 in @ 6 in
Battery Size
CR2032
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Maximum Emissivity Setting Adjustable 0.05 to 1.00, Digital Display Screen Type LCD, Standards ISO 17025 A2LA Accredited Calibration Laboratory
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.