Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Probe, -328 to 932 deg. F, USB

  • Mfr # 6422

  • Zoro # G2602951


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Temp. Range (F)
-328 Degrees to 932 Degrees
Temp. Range (C)
-200 Degrees to 500 Degrees
Probe Length
7 in
Primary Measuring Element
Thermistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6422
Zoro #
G2602951
UPC #
-
Country of Origin
China

Dimensions

Probe Length
7 in
Probe Wire Length
6 ft
Manufacturers Warranty Length
1 yr
Cable Length
6 ft
Probe Diameter
0.13 in
Probe Size
0.13 in x 7 in
Manufacturer Warranty Length
1 yr

Details

Item
Platinum Replacement Probe
Sensor Type
RTD
Temp. Range (F)
-328 Degrees to 932 Degrees
Temp. Range (C)
-200 Degrees to 500 Degrees
Primary Measuring Element
Thermistor
Probe Temp. Measuring Element
Thermistor
Probe Connector
USB
Probe Connection Type
USB
Probe Contact Material
Stainless Steel
Accuracy
+/-0.5 Degrees C
Calibration Certificate
Traceable(R)
For Use With
38ZC59
For Surfaces
No
RTD Type
RTD
Maximum Temperature C
500 Degrees C
For Liquids and Gels
No
For Air
No
Temperature Range
-328 Degrees to 932 Degrees F/-200 Degrees to 500 Degrees C
Probe Bend
Straight
Handle Type
Straight
Minimum Temperature C
-200 Degrees C
Minimum Temperature F
-328 Degrees F
For Solids
Yes
Handle Material
Stainless Steel
For Gases
No
Head Material
Stainless Steel
For Application
Solids
Probe Sheath Material
Stainless Steel
Maximum Temperature F
932 Degrees F
Minimum Temperature °F
-328 Degrees F
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °C
500 Degrees C
Maximum Temperature °F
932 Degrees F
Maximum Temperature °C
500 Degrees C
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °F
932 Degrees F
Minimum Temperature °C
-200 Degrees C

Description

Platinum Replacement Probe, RTD Type RTD, For Application Solids, Number of Wires 3-Wire, Not Applicable, Cable Material PVC, Cable Length 6 ft, Handle Material Stainless Steel, -328 Degrees to 932 Degrees F/-200 Degrees to 500 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.