Zoro Homepage

Temp And Humity Hydrometer

  • Mfr # 4093

  • Zoro # G3225960


product price: $72.89
/ea

Key Features

Range
20/95 RH %
Standards
Federal Government CLIA requirement 493.1252, NIST Traceable
Length
5 in
Temp. Range
32 to 122 Degrees F
Accuracy
+/-3.5% RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4093
Zoro #
G3225960
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Overall Height
5 in
Overall Depth
5 in

Details

Item
Hydrometer
Range
20/95 RH %
Standards
Federal Government CLIA requirement 493.1252, NIST Traceable
Temp. Range
32 to 122 Degrees F
Accuracy
+/-3.5% RH
Product Type
Hydrometer
Sample Temperature - Minimum
32 Degrees F
Sample Temperature - Maximum
122 Degrees F

Description

Range 20/95 RH Percent , Length 5 in, Temp. Range 32 to 122 Degrees F, Accuracy +/-3.5 Percent RH, Standards NIST-Traceable, Federal Government CLIA requirement 493.1252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.