Zoro Homepage

Traceable Waterproof Food Thermometer

  • Mfr # 4421

  • Zoro # G3225927


product price: $39.19
/ea

Key Features

Application
Food and Beverage
Material
ABS Body, Stainless Steel Probe
Standards
NIST-Traceable
Length
7.25 in
Temp. Range
-58 to 572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4421
Zoro #
G3225927
UPC #
-
Country of Origin
China

Dimensions

Length
7.25 in

Details

Item
Traceable Waterproof Food Thermometer
Application
Food and Beverage
Material
ABS Body, Stainless Steel Probe
Standards
NIST-Traceable
Temp. Range
-58 to 572 Degrees F
Accuracy
+/-0.4 Degrees C

Description

Length 7 1/4 in, Temp. Range -58 to 572 Degrees F, Accuracy +/-0.4 Degrees C, Application Food and Beverage, Standards NIST-Traceable, Material ABS Body, Stainless Steel Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.