Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Thermometer, LCD, Stinlss Steel

  • Mfr # 4202

  • Zoro # G9982777


product price: $65.59
/ea

Key Features

Food Service Thermometer Sub Category
Dishwasher Thermometer
Display
LCD
Temp. Range (F)
-58 Degrees to 302 Degrees F
Temp. Range (C)
-50 Degrees to 150 Degrees C
Accuracy
+/-1 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4202
Zoro #
G9982777
UPC #
-
Country of Origin
China

Dimensions

Stem Length
5 in
Digit Size
3/8 in
Length
5 in
Dial Size
1 3/4 in
Diameter
1 3/4 in
Manufacturers Warranty Length
1 yr
Overall Length
5 in
Overall Diameter
1 3/4 in

Details

Food Service Thermometer Sub Category
Dishwasher Thermometer
Item
Waterproof Thermometer
Display
LCD
Temp. Range (F)
-58 Degrees to 302 Degrees F
Temp. Range (C)
-50 Degrees to 150 Degrees C
Accuracy
+/-1 Degrees C
Application
Food Safety
Includes
Silver-Oxide Battery
Metal Detectable
No
For Food Contact
No
Standards
ISO 17025
Case Material
Stainless Steel
Features
Dishwasher
Calibration Certificate
Traceable(R)
Stem Material
Stainless Steel
Display Type
LCD
NSF Certified
No
Product Type
Dishwasher Thermometer
Minimum Temperature
-20 Degrees C
Maximum Temperature
85 Degrees C

Description

Waterproof Thermometer, Metal Detectable No, Case Material Stainless Steel, Digit Size 3/8 in, Includes Silver-Oxide Battery, Manufacturers Warranty Length 1 yr, Maximum Temperature 85 Degrees C, Minimum Temperature -20 Degrees C, Overall Diameter 1 3/4 in, For Food Contact No, Dial Size 1 3/4 in, Product Type Dishwasher Thermometer, Accuracy +/-1 Degrees C, Application Food Safety, Calibration Certificate Traceable(R), Overall Length 5 in, Display Type LCD, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.