Zoro Homepage

Air Safety Valve, 1-1/4 In Inlet, 75 psi

  • Mfr # SW12-0A075

  • Zoro # G1579737


product price: $48.59
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1 1/4 in
Preset Setting (PSI)
75 psi
Rated CFM @ Set Pressure
673 cfm
Seat
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW12-0A075
Zoro #
G1579737
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1 1/4 in
Preset Setting (PSI)
75 psi
Rated CFM @ Set Pressure
673 cfm
Item
Air Safety Valve
Seat
Brass
Body Material
Brass
Seal
Lead
O-Ring
Silicone
Application
Compressed Air Safety Relief, High Flow
Spring
Stainless Steel
Standards
ASME
Max. Temp. (F)
250 Degrees F

Description

Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 1/4 in, Preset Setting (PSI) 75 psi, 673 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Lead Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, Compressed Air Safety Relief, High Flow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.