Zoro Homepage

Air Safety Valve, 1/2 In Inlet, 125 psi

  • Mfr # SF50-1A125

  • Zoro # G2759827


product price: $17.69
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
125 psi
Rated CFM @ Set Pressure
232 cfm
O-Ring
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF50-1A125
Zoro #
G2759827
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
125 psi
Rated CFM @ Set Pressure
232 cfm
Item
Air Safety Valve
O-Ring
Silicone
Body Material
Brass
Seat
Brass
Spring
Zinc Plated Music Wire
Poppet
Resilient Silicone Elastomer
Application
Compressed Air Safety Relief, Standard Flow
Standards
ASME
Thread Coating
Vibra Seal
Max. Temp. (F)
250 Degrees F
Seal
Lead

Description

Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 125 psi, 232 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Lead Seal, Resilient Silicone Elastomer Poppet, Zinc Plated Music Wire Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, Compressed Air Safety Relief, Standard Flow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.