Zoro Homepage

Air Safety Valve, 1/2 In Inlet, 250 psi

  • Mfr # SB50-0A250

  • Zoro # G1579980


product price: $31.39
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
959 cfm
Thread Coating
Vibra Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB50-0A250
Zoro #
G1579980
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
959 cfm
Item
Air Safety Valve
Thread Coating
Vibra Seal
Ball
Stainless Steel
Seal
Lead
Max. Temp. (F)
250 Degrees F
Application
Compressed Air Safety Relief, Standard/High Flow
Spring
Stainless Steel
Body Material
Brass
Standards
ASME
O-Ring
Silicone
Seat
Brass

Description

Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 250 psi, 959 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Lead Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, Compressed Air Safety Relief, Standard/High Flow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.