Zoro Homepage
This item is Discontinued.
Control Devices Air Safety Valve, 1/4 In Inlet, 300 psi ST25-1A300

Air Safety Valve, 1/4 In Inlet, 300 psi (Discontinued)

  • Mfr # ST25-1A300
  • Zoro # G3575251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST25-1A300
Zoro #
G3575251
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/4
Preset Setting (PSI)
300
Rated CFM @ Set Pressure
262
Application
Compressed Air Safety Relief, Standard / Low Flow
Seal
Silicone
Thread Coating
Vibra Seal
Item
Air Safety Valve
Max. Temp. (F)
250
Body Material
Brass
Seat
Brass
O-Ring
Silicone
Spring
Stainless Steel
Standards
ASME, CRN, NATIONAL BOARD

Description

Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4, Preset Setting (PSI) 300, 262 Rated CFM @ Set Pressure, Max. Temp. (F) 250, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.