Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Safety Valve, 1/4 In Inlet, 70 psi

  • Mfr # ST25-1A070

  • Zoro # G3575175


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/4 in
Preset Setting (PSI)
70 psi
Rated CFM @ Set Pressure
70 cfm
Seat
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST25-1A070
Zoro #
G3575175
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/4 in
Preset Setting (PSI)
70 psi
Rated CFM @ Set Pressure
70 cfm
Item
Air Safety Valve
Seat
Brass
Max. Temp. (F)
250 Degrees F
Standards
ASME
Application
Small Air Compressor Systems
Spring
Music Wire
Thread Coating
Vibra Seal
Seal
Silicone
Body Material
Brass
O-Ring
Silicone

Description

Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 70 psi, 70 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Music Wire Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, Small Air Compressor Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.