Shop CONTROL DEVICES
See all product information
Create Account
Air Safety Valve, 1/4" Inlet, 200 psi
- Mfr # SA25-1L200
- Zoro # G3169817
product price:Â
$
11.29
/ea
Key Features
Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/4 in
Preset Setting (PSI)
200 psi
Rated CFM @ Set Pressure
168 cfm
Spring
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA25-1L200
- Zoro #
- G3169817
- UPC #
- -
- Country of Origin
- United States
- Valve Type
- Hard Seat
- (M)NPT Inlet (In.)
- 1/4 in
- Preset Setting (PSI)
- 200 psi
- Rated CFM @ Set Pressure
- 168 cfm
- Item
- Air Safety Valve
- Spring
- Stainless Steel
- Seal
- Stainless Steel
- Application
- High Temperature
- Ball
- Stainless Steel
- Seat
- Brass
- Body Material
- Brass
- Standards
- ASME
- Thread Coating
- Vibra Seal
- Max. Temp. (F)
- 400 Degrees F
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 200 psi, 168 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, High Temperature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.