Zoro Homepage

Air Safety Valve, 1/8 In Inlet, 50 psi

  • Mfr # ST2512-1A050

  • Zoro # G2445025


product price: $6.99
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/8 in
Preset Setting (PSI)
50 psi
Rated CFM @ Set Pressure
53 cfm
Seat
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2512-1A050
Zoro #
G2445025
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/8 in
Preset Setting (PSI)
50 psi
Rated CFM @ Set Pressure
53 cfm
Item
Air Safety Valve
Seat
Brass
Max. Temp. (F)
250 Degrees F
O-Ring
Silicone
Standards
ASME
Seal
Silicone
Spring
Music Wire
Body Material
Brass
Application
Small Air Compressor Systems
Thread Coating
Vibra Seal

Description

Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/8 in, Preset Setting (PSI) 50 psi, 53 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Music Wire Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, Small Air Compressor Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.