Zoro Homepage

Air Safety Valve, 3/8 In Inlet, 100 psi

  • Mfr # ST2533-1A100

  • Zoro # G2444806


product price: $6.95
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
3/8 in
Preset Setting (PSI)
100 psi
Rated CFM @ Set Pressure
95 cfm
Application
Small Air Compressor Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2533-1A100
Zoro #
G2444806
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
3/8 in
Preset Setting (PSI)
100 psi
Rated CFM @ Set Pressure
95 cfm
Item
Air Safety Valve
Application
Small Air Compressor Systems
Seat
Brass
O-Ring
Silicone
Spring
Music Wire
Standards
ASME
Body Material
Brass
Max. Temp. (F)
250 Degrees F
Thread Coating
Vibra Seal
Seal
Silicone

Description

Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/8 in, Preset Setting (PSI) 100 psi, 95 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Music Wire Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, Small Air Compressor Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.