Zoro Homepage

Air Safety Valve, 3/8 In Inlet, 250 psi

  • Mfr # SA38-1A250

  • Zoro # G2445059


product price: $9.05
/ea

Key Features

Valve Type
Hard Seat
(M)NPT Inlet (In.)
3/8 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
207 cfm
Thread Coating
Vibra Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA38-1A250
Zoro #
G2445059
UPC #
-
Country of Origin
United States

Details

Valve Type
Hard Seat
(M)NPT Inlet (In.)
3/8 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
207 cfm
Item
Air Safety Valve
Thread Coating
Vibra Seal
Application
High Temperature
Standards
ASME
Spring
Stainless Steel
Seat
Brass
Ball
Stainless Steel
Max. Temp. (F)
400 Degrees F
Seal
Stainless Steel
Body Material
Brass

Description

Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 3/8 in, Preset Setting (PSI) 250 psi, 207 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, High Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.