Zoro Homepage

Air Safety Valve, 3/8 In Inlet, 75 psi

  • Mfr # SA38-1A075

  • Zoro # G2445129


product price: $6.95
/ea

Key Features

Valve Type
Hard Seat
(M)NPT Inlet (In.)
3/8 in
Preset Setting (PSI)
75 psi
Rated CFM @ Set Pressure
70 cfm
Seal
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA38-1A075
Zoro #
G2445129
UPC #
-
Country of Origin
United States

Details

Valve Type
Hard Seat
(M)NPT Inlet (In.)
3/8 in
Preset Setting (PSI)
75 psi
Rated CFM @ Set Pressure
70 cfm
Item
Air Safety Valve
Seal
Stainless Steel
Seat
Brass
Spring
Stainless Steel
Ball
Stainless Steel
Thread Coating
Vibra Seal
Max. Temp. (F)
400 Degrees F
Standards
ASME
Application
High Temperature
Body Material
Brass

Description

Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 3/8 in, Preset Setting (PSI) 75 psi, 70 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, High Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.