Zoro Homepage

Auto Drain Valve, 1/2 In. NPT, 200 psi

  • Mfr # LH50-0LAAW

  • Zoro # G1579588


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in NPT
Min. Pressure
40 psi
Drain Outlet Dia.
1/2 in
Drain Rate @ 100 PSI
0.9 gpm
Overall Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH50-0LAAW
Zoro #
G1579588
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in NPT
Drain Outlet Dia.
1/2 in
Overall Width
8 1/4 in
Overall Depth
9 3/4 in
Overall Height
7 1/2 in

Details

Item
Automatic Drain Valve
Min. Pressure
40 psi
Drain Rate @ 100 PSI
0.9 gpm
Max. Pressure
130 psi
Operating Temp. Range
34 Degrees to 170 Degrees F
Includes
Installation Hardware
Cycle Time
10 sec
Body Material
Aluminum
Bowl Capacity
1.25 pt

Description

Automatic Drain Valve, Pipe Size 1/2 in NPT, Drain Outlet Dia. 1/2 in, Max. Pressure 130 psi, Operating Temp. Range 34 Degrees to 170 Degrees F, Drain Rate @ 100 PSI 0.9 gpm, Min. Pressure 40 psi, Bowl Capacity 1.25 pt, Cycle Time 10 sec, Body Material Aluminum, Overall Height 7 1/2 in, Overall Width 8 1/4 in, Overall Depth 9 3/4 in, Overall Dia. Not Applicable, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.