Zoro Homepage

Check Valve, 3/8 In Comp x 1/2 In MNPT

  • Mfr # C3850-1EP

  • Zoro # G0602071


product price: $25.89
/ea

Key Features

Inlet (In.)
3/8 in Tube
Outlet (In.)
1/2 in MPT
Max. Pressure (PSI)
450 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
20 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3850-1EP
Zoro #
G0602071
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
1/8 in
Length (In.)
2 3/8 in
Hex Size (In.)
7/8 in

Details

Inlet (In.)
3/8 in Tube
Outlet (In.)
1/2 in MPT
Item
Check Valve
Max. Pressure (PSI)
450 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
20 scfm
Application
In-Tank Check Valve
Material
Brass
Type
In Tank
Poppet
Glass Filled PTFE
Thread Coating
Vibra-Seal(R)
Mounting
Horizontal, Vertical
Spring Material
Stainless Steel
Max. Temp. (F)
400 Degrees F

Description

Check Valve, In Tank, Inlet (In.) 3/8 in Tube, Outlet (In.) 1/2 in MPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 7/8 in, Flow Range Free Air (CFM) 20 scfm, Max. Temp. (F) 400 Degrees F, Horizontal, Vertical Mounting, Tap Size 1/8 in, Length (In.) 2 3/8 in, Stainless Steel Spring Material, Glass Filled PTFE Poppet, Thread Coating Vibra-Seal(R), In-Tank Check Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.